Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 88 Watt, 11690 lm
Mfr # ESL-TI-WBS8-S-88W-F50
Zoro # G9088062
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-88W-F50
- Zoro # G9088062
- UPC # 842219126924
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,88 Watt,11690 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,88 Watt,11690 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Type-A A19 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 4 pk (S28769)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-835/MF20/G 25/1)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/850/LS EX39 G3 BB 3/1)
- KIM LIGHTING Step Light, LED, 5 Watts, Bronze (EL807/3L3KUV/DB)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN36)
- SUNBLASTER High Output LED 6400K 24W Str (SL0900702)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-5000)
- TASK LIGHTING 16 Ft. 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft. Wht, 5Pk, 5PK (L-RTDRK-16-405P)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- PROGRESS LIGHTING Two-Foot LED Strip Light (P730000-030-30)
- Esl Vision LED Strip Lights