Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 88 Watt, 11549 lm
Mfr # ESL-TI-WBS8-S-88W-F40
Zoro # G9085795
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-88W-F40
- Zoro # G9085795
- UPC # 842219126917
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,88 Watt,11549 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,88 Watt,11549 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 60" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/40-W)
- CELEBRATIONS LED C6 WW 100CT (47950-71)
- ILC Replacement for Light Bulb / Lamp 100par46/3nsp Discontinued, USE replacement light bulb lamp (100PAR46/3NSP DISCONTINUED, USE LIGHT BULB / LAM)
- ILC Replacement for Philips 34003-4 replacement light bulb lamp (34003-4 PHILIPS)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- KIM LIGHTING Step Light, LED, 5 Watts, Black (EL807/3L3KUV/BL)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-HS7LED2W)
- Esl Vision LED Strip Lights