Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 88 Watt, 11448 lm
Mfr # ESL-TI-WBS8-S-88W-F35
Zoro # G9087959
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-88W-F35
- Zoro # G9087959
- UPC # 842219126900
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,88 Watt,11448 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,88 Watt,11448 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Peak Headlamp 9007 Hb5 (9007-BPP)
- COLUMBIA LIGHTING Vapor Tight Fixture, LED, Rectangular, 48"L (LXEM4-35ML-RFA-EDU)
- SATCO 30W - Fluorescent T12 - 3500K - White - G13 Base (S26575)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Bulbrite, F48T12Cw/Ho (F48T12CW/HO)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- AMERTAC Rope Light, 120 VAC, 2 W, 144-Lamp, LED Lamp, Daylight Light, 140 Lumens Lumens, 4500 K Color Temp (LROPE12W)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- ELCO LIGHTING Extension Connector (EPSD23)
- Esl Vision LED Strip Lights