Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 88 Watt, 11416 lm
Mfr # ESL-TI-WBS8-S-88W-F30
Zoro # G9085700
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-88W-F30
- Zoro # G9085700
- UPC # 842219126894
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,88 Watt,11416 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,88 Watt,11416 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- SATCO 25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V (A3674)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8351)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998P)
- ETI CEILING LIGHT 732L 4.72in. (564211420)
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- COOPER LIGHTING 2' Fluo Strip Light (SNF117RB)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32)
- ELCO LIGHTING Square Corner Mount Aluminum Channel (EUD34-8)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- Esl Vision LED Strip Lights