Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 72 Watt, 9701 lm
Mfr # ESL-TI-WBS8-S-72W-F50
Zoro # G9085691
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-72W-F50
- Zoro # G9085691
- UPC # 842219126887
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,72 Watt,9701 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,72 Watt,9701 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING Elevated Heliport Perimeter Light LED (PEL-57005-1C-G-14-PLS)
- POWERZONE Orhlt500X2 Work Light, 2-Lamp, Halogen Lamp, 8000 Lumens, Yellow (PZ-1005)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- WESTGATE LSS-4FT-46W-MCTP-BKHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCTP-BK)
- DIODE LED 200 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-2700)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 4500K (ZX506-CW-9)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2440)
- SUNBLASTER High Output LED 6400K 36W Str (SL0900703)
- LITHONIA LIGHTING LED Striplight, 121W, 15986 lm, 2-15/64" W (TZL1D L96 14000LM FST MVOLT 40K 80CRI WH)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- METALUX Metalux 3894912 36 in. 32 watts LED Shop Light; White (3894912)
- Esl Vision LED Strip Lights