Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 72 Watt, 9500 lm
Mfr # ESL-TI-WBS8-S-72W-F35
Zoro # G9088850
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-72W-F35
- Zoro # G9088850
- UPC # 842219126863
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,72 Watt,9500 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,72 Watt,9500 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANCE Rollup Shade Bamb 72X72" (3321266)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 6-Pack (LR21502-6PK)
- ILC Replacement for Ushio 048777117507 replacement light bulb lamp (048777117507 USHIO)
- BULBRITE 25 Watt Dimmable Amber F15 Fiesta Incandescent Light Bulbs with Medium (E26) Base, 25PK (861972)
- RADIONIC HI-TECH LED Striplight, 3000K, 12 In, 3.9W (ES-CA01-WW)
- LITHONIA LIGHTING LED Striplight, 81W, 11442 lm, 2-15/64" W (TZL1D L96 10000LM FST MVOLT 40K 80CRI WH)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-5000)
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- SUNBLASTER High Output LED 6400K 48W Str (SL0900704)
- Esl Vision LED Strip Lights