Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 72 Watt, 9474 lm
Mfr # ESL-TI-WBS8-S-72W-F30
Zoro # G9087469
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-72W-F30
- Zoro # G9087469
- UPC # 842219126856
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,72 Watt,9474 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,72 Watt,9474 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- ILC Replacement for Damar Fm13t2/830 Euro Fluorescent replacement light bulb lamp (FM13T2/830 EURO FLUORESCENT DAMAR)
- ILC Replacement for GE General Electric G.E 23860 replacement light bulb lamp (23860 GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33)
- COOPER LIGHTING 44 4500L Shop Light (4SHP4540R)
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Linear Strip Light, 9627 lm (CLX L96 10000LMSEFRDLMVOLTGZ1050K80CRIWH)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- Esl Vision LED Strip Lights