Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 60 Watt, 8559 lm
Mfr # ESL-TI-WBS8-S-60W-F50
Zoro # G9086750
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-60W-F50
- Zoro # G9086750
- UPC # 842219126849
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,60 Watt,8559 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,60 Watt,8559 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F20T4/Ww-20.5 (F20T4/WW-20.5)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- ILC Replacement for Pilot Mr16c/1296 replacement light bulb lamp, 2PK (MR16C/1296 PILOT)
- GARDENISED Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light (QI004630.L)
- RADIONIC HI-TECH LED Strip Light, 354 lm, 3000K (ZX513-HL-WW-9)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF11WW-90)
- BUYERS PRODUCTS Buyers Products 24" Clear LED Light Strip - 5622436 (5622436)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 4000K (WL4 20L EZ1 LP840 N100 NES7 DIM10)
- DABMAR LIGHTING Dabmar Lighting P-LED5-T-CON Inline Splice T-Connector for LV-LED5 Rope Light (P-LED5/T-CON)
- ENERGIZER Smart Multicolor LED Light Strip, 16.4 Feet (EOS2-1001-WHT)
- BILTEK Biltek LK-DC-10M 32.8 ft. 110V Cool White 600 LEDs Light SMD3528 On & Off Switch Control LED Strip Lighting Kit (LK-DC-10M)
- Esl Vision LED Strip Lights