Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 60 Watt, 8538 lm
Mfr # ESL-TIHO-WBS8-S-60W-F50
Zoro # G9087441
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-WBS8-S-60W-F50
- Zoro # G9087441
- UPC # 842219126559
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,60 Watt,8538 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,60 Watt,8538 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- ILB GOLD Hid Bulb Sodium, Replacement For Light Bulb / Lamp LU400 (LU400)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB WH)
- TCP LED, 17W, DIM, 50KNFL, PAR, 38, Narrow Flood (LED17P38D50KNFL)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33)
- MAXXIMA Low Profile Strip Light (M84452)
- DIODE LED LED Tape Light Kits (DI-24V-BLBSC1-35-016)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- LITHONIA LIGHTING LED Striplight, 59W, 7480 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 35K 80CRI WH)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- Esl Vision LED Strip Lights