Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 60 Watt, 8457 lm
Mfr # ESL-TI-WBS8-S-60W-F40
Zoro # G9087222
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-60W-F40
- Zoro # G9087222
- UPC # 842219126832
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,60 Watt,8457 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,60 Watt,8457 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 12471 replacement light bulb lamp (12471 GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- COAST CUTLERY PolySteel 600 Focusing Flashlight (PolySteel 600)
- DIODE LED 100 LED Tape Light, 24V, 3500K, 400 ft. Spool (DI-24V-BLBSC1-35-400)
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430-16)
- SAGINAW CONTROL & ENGINEERING Fixture, LED Light w/o Outlet (SCE-LF24NO)
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L Multicolored Plug-In LED Strip Tape Light Kit 1 pk (423501)
- Esl Vision LED Strip Lights