Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 60 Watt, 8437 lm
Mfr # ESL-TIHO-WBS8-S-60W-F40
Zoro # G9086093
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-WBS8-S-60W-F40
- Zoro # G9086093
- UPC # 842219126542
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,60 Watt,8437 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,60 Watt,8437 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- ILC Replacement for Philips Fb34/cw/6/ew/alto replacement light bulb lamp, 12PK (FB34/CW/6/EW/ALTO PHILIPS)
- ILC Replacement for GE General Electric G.E Led7dmr16d830/25 replacement light bulb lamp (LED7DMR16D830/25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco 39par20/hal/xen/nsp replacement light bulb lamp (39PAR20/HAL/XEN/NSP SATCO)
- LITHONIA LIGHTING LED Striplight, 121W, 15986 lm, 2-15/64" W (TZL1D L96 14000LM FST MVOLT 40K 80CRI WH)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- JASCO Jasco Products 218419 26426 12 in.Plug Led Lgt Fixture (218419)
- LITHONIA LIGHTING LED Stairwell Fixture, 1889 Lumens, 4000K (WL2 18L EZ1 LP840)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 2ft, 3500K (LLT-T5N-2-D-35K)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- LITHONIA LIGHTING LED Wraparound (BLWP4 60L ADP GZ10 LP840)
- Esl Vision LED Strip Lights