Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 60 Watt, 8383 lm
Mfr # ESL-TI-WBS8-S-60W-F35
Zoro # G9087091
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-60W-F35
- Zoro # G9087091
- UPC # 842219126825
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,60 Watt,8383 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,60 Watt,8383 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Fsv/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FSV/DC 20W 12V MR11 BA15D DAMAR)
- LIVING ACCENTS Landscape Cbl3Qc 18G 30' (A-EC-30)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- MOR/RYDE Under The Step, Motion Activated, Set Of 2 (STP54-032)
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- DIODE LED 100 LED Tape Light, 24V, 3000K, 400 ft. Spool (DI-24V-BLBSC1-30-400)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- PROGRESS LIGHTING Four-Foot LED Strip Light (P730001-030-30)
- Esl Vision LED Strip Lights