Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 52 Watt, 6898 lm
Mfr # ESL-TI-WBS8-S-52W-F50
Zoro # G9086303
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-52W-F50
- Zoro # G9086303
- UPC # 842219126801
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,52 Watt,6898 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,52 Watt,6898 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- SPEC OPS Rechargeable LED Headlamp (SPEC-HL220)
- FEIT ELECTRIC LED FEIT PAR20 50W EQ DL (PAR20DM/950CA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/4P/ALTO)
- EMERALD 10FT LED Strip Lights, Colored USB Connecting TV Backlight with Remote, 16 Color Lights (SM-720-1610)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V60DW)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427-16)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421500)
- Esl Vision LED Strip Lights