Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 52 Watt, 6815 lm
Mfr # ESL-TI-WBS8-S-52W-F40
Zoro # G9086050
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-52W-F40
- Zoro # G9086050
- UPC # 842219126795
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,52 Watt,6815 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,52 Watt,6815 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Aws-e9 replacement light bulb lamp (AWS-E9 LIGHT BULB / LAMP)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- ILC Replacement for American Ultraviolet Gr-10-sl replacement light bulb lamp (GR-10-SL AMERICAN ULTRAVIOLET)
- HALO COMMERCIAL Pr8 Led (PR8M34MDMW)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- LITHONIA LIGHTING LED Strip Light, 4 ft L, Flat Lens, 44 W (CSS L48 ALO3 MVOLT SWW3 80CRI)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- ELCO LIGHTING Flat 3W/ft. 120V LED Rope Light (EDF21WW-30)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- Esl Vision LED Strip Lights