Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 52 Watt, 6736 lm
Mfr # ESL-TI-WBS8-S-52W-F30
Zoro # G9086994
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-52W-F30
- Zoro # G9086994
- UPC # 842219126771
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,52 Watt,6736 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,52 Watt,6736 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE Recessed Housing, 6 in., 120V (RC6)
- ILC Replacement for Hallett / UV Pure Tech Upstream Nc10-50 replacement light bulb lamp (UPSTREAM NC10-50 HALLETT / UV PURE TECH)
- ILC Replacement for Westinghouse Mh1000/u/m47/e replacement light bulb lamp (MH1000/U/M47/E WESTINGHOUSE)
- SATCO 25 W G12 1/2 Incandescent - Clear - 1500 Hours - 180L - Candelabra Base - 120V (S3846)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- JASCO Jasco Products 218419 26426 12 in.Plug Led Lgt Fixture (218419)
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- PROGRESS LIGHTING Four-Foot LED Strip Light (P730001-030-30)
- DIODE LED 200 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-2700)
- Esl Vision LED Strip Lights