Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 44 Watt, 5944 lm
Mfr # ESL-TI-WBS8-S-44W-F50
Zoro # G9086382
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-44W-F50
- Zoro # G9086382
- UPC # 842219126535
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,44 Watt,5944 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,44 Watt,5944 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- SATCO 8W LED MR16 3500K 15' beam GU5.3 12V (S8637)
- LUMAPRO LUMAPRO 3W, T2 1/2 Miniature Incandescent Bulb (60MB-1PK)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 2 Pack, 2PK (24931)
- DIODE LED 100 LED Tape Light, 24V, 3500K, 100 ft. Spool (DI-24V-BLBSC1-35-100)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- JASCO Jasco Products 218420 26427 18 in. Plug Led Lgt Fixture (218420)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens (WL4 30L EZ1 LP835)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- DIODE LED 200 LED Tape Light 24V 5000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-5000)
- Esl Vision LED Strip Lights