Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 44 Watt, 5808 lm
Mfr # ESL-TI-WBS8-S-44W-F30
Zoro # G9089340
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-44W-F30
- Zoro # G9089340
- UPC # 842219126504
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,44 Watt,5808 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,44 Watt,5808 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W B11 Incandescent - White - 2500 Hours - 160L - Medium Base - 130V (A3637)
- FEIT ELECTRIC LED MR16GU5.3 BW 20W 3PK (BPBAB/930CA/3)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- ATLITE - EMERGENCY Rcs183Led (RCS183LED)
- JASCO Jasco Products 218420 26427 18 in. Plug Led Lgt Fixture (218420)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 100 ft. Spool (DI-24V-BLBSC2-30-100)
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- ELCO LIGHTING Electronic Dimmable LED Driver (Medium) (DRVE24V24DW)
- LITHONIA LIGHTING LED Striplight, Round Lens, 3750 lm (CLXL363750LMSEFRDLMVOLTGZ10 40K 80CRI WH)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- TASK LIGHTING 16 Ft., 120 Lumens/Ft. 12V Accent Output Tch Dimmer Switch Tape Light Kit, Sgl-Wht, Daylight Wht 5000K (L-RTDK-16-50)
- Esl Vision LED Strip Lights