Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 44 Watt, 5786 lm
Mfr # ESL-TI-WBS8-S-44W-F35
Zoro # G9088455
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-44W-F35
- Zoro # G9088455
- UPC # 842219126511
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,44 Watt,5786 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,44 Watt,5786 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting H38ja-100/dx/mog replacement light bulb lamp (H38JA-100/DX/MOG SLI SYLVANIA LIGHTING)
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- ILC Replacement for Venture Lighting Mp70w/u/uvs/ps replacement light bulb lamp (MP70W/U/UVS/PS VENTURE LIGHTING)
- BODINE 32215 W, 700 lm Universal Fluorescent Emergency Ballast (BDL60UREDM)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- ETI LED Shop Light (54590141)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3500)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2430)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-NL-EDU)
- ECCO Strip Lighting, Odd Shape, 24" L, 36 LED (EW0117)
- DIODE LED 100 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC1OM30-3000)
- Esl Vision LED Strip Lights