Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 36 Watt, 4975 lm
Mfr # ESL-TI-WBS8-S-36W-F50
Zoro # G9091894
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-36W-F50
- Zoro # G9091894
- UPC # 842219126498
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,36 Watt,4975 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,36 Watt,4975 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rhh (B332I277RHH)
- ILC Replacement for Allen Bradley 855t-l24 LED Replacement replacement light bulb lamp (855T-L24 LED REPLACEMENT ALLEN BRADLEY)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4RI)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 12-Pack (LR34158-12PK)
- BILTEK Biltek LK-DW-5M 16.4 ft. Warm White 300 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting (LK-DW-5M)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, White (DI-PA-24V48W-CL2-W)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- ILC Replacement For SATCO 65703 (65-703)
- ELCO LIGHTING Extension Connector (EPSD23)
- Esl Vision LED Strip Lights