Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 36 Watt, 4918 lm
Mfr # ESL-TI-WBS8-S-36W-F40
Zoro # G9089200
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-36W-F40
- Zoro # G9089200
- UPC # 842219126481
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,36 Watt,4918 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,36 Watt,4918 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 18w/10/4p replacement light bulb lamp (PL-L 18W/10/4P PHILIPS)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420W)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 120V)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP67 Smart Light Strip with Google Assistant App (TYSL-67)
- ELCO LIGHTING Electronic Dimmable LED Driver (Medium) (DRVE12V24DW)
- PERFECT HOLIDAY 50 LED 5M Tube Copper String Light Warm White (TB50WW)
- ILC Replacement For EIKO STR8PS90FCCTUD (STR8/PS90/FCCT/UD)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC2-27-016)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- DAY-BRITE CFI Wrap 4000K LED, , 4,000 K (OWL240L840-UNV-DIM)
- Esl Vision LED Strip Lights