Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 36 Watt, 4861 lm
Mfr # ESL-TI-WBS8-S-36W-F30
Zoro # G9088799
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-36W-F30
- Zoro # G9088799
- UPC # 842219126467
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,36 Watt,4861 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,36 Watt,4861 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T5 Fluorescent 40Pk (FP54/830/HO/ECO)
- LIGHTOLIER LED Track Head, 8-13/16in.L, White, 2000lm (LLAV2030WH)
- SIMPLE DESIGNS Adjustable Clip Light Desk Lamp, Brushed Nickel (LD2016-BSN)
- ILC Replacement for PQL Cmh70par38/sp/830 replacement light bulb lamp (CMH70PAR38/SP/830 PQL)
- PURE GARDEN Solar-Powered 100 Fairy Lights, Warm White (50-LG1010)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC2-27-100)
- TASK LIGHTING 16ft TandemLED Tunable Smart LED Tape Light Kit, 1 Zone/Area, 2700K-5000K (L-TK1Z1A-16)
- LUXRITE 4 FT Slim Linear LED Shop Light 3 CCT Options 3500K-5000K 34/38/45W 4794/5240/5940LM 0-10V Dimmable (LR25185-1PK)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- Esl Vision LED Strip Lights