Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 36 Watt, 4843 lm
Mfr # ESL-TI-WBS8-S-36W-F35
Zoro # G9088342
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-36W-F35
- Zoro # G9088342
- UPC # 842219126474
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,36 Watt,4843 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,36 Watt,4843 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- ILC Replacement For EIKO, LED9W2PH840DRG6 (LED9W2PH/840DR-G6)
- ILC Replacement for GE General Electric G.E Hsb160/m replacement light bulb lamp, 2PK (HSB160/M GE GENERAL ELECTRIC G.E)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage, Back: Open (STI-9641)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- TASK LIGHTING 11-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, Black (L-BL12-BK-TW)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP2)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-100)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- ELCO LIGHTING LED Dimmer Unit (DIMTP1)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- Esl Vision LED Strip Lights