Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 30 Watt, 3939 lm
Mfr # ESL-TI-WBS8-S-30W-F30
Zoro # G9089611
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-30W-F30
- Zoro # G9089611
- UPC # 842219126429
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,30 Watt,3939 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,30 Watt,3939 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/835)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb (240V/MB-1)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- DABMAR LIGHTING Pagoda Light, D5000, BZ, Aluminum, 3 Tier (D5000-BZ)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- PASS & SEYMOUR TM8HWLTRLACC6 Hallway Light and Receptacle, 2 -Pole, 125 V, 15 A, Back and Side Wiring, Light Almond (2019DC-4)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2427)
- MAXXIMA Low Profile Strip Light (M84451)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens, 4000K (WL4 30L EZ1 LP840 N100 NES7 DIM10)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V60DW)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 2ft, 3500K (LLT-T5N-2-D-35K)
- Esl Vision LED Strip Lights