Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 30 Watt, 3924 lm
Mfr # ESL-TI-WBS8-S-30W-F35
Zoro # G9089173
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-30W-F35
- Zoro # G9089173
- UPC # 842219126436
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,30 Watt,3924 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,30 Watt,3924 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON TASK LGHT, 1239 SRS 88W LED, 6FT 16/3 SO (1239-6-LED)
- SELKIRK WALL BRACKET 3"" (243520)
- LIGHTOLIER LED Downlight, 750 lm, 3000K, Wht, 4" (CP4RB07930W)
- ILC Replacement For LIGHT BULB LAMP 6S6DC24V INCANDESCENT S 10PK (10PAK:WW-2Y36-3)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430-16)
- REMPHOS 2FT BASE LINEAR LED STRIP LIGHT (RP-B-LS-2FT-25L-840-FC)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- ECCO Strip Lighting, Odd Shape, 24" L, 36 LED (EW0117)
- TRESCO Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35HER-1)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- Esl Vision LED Strip Lights