Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 26 Watt, 3528 lm
Mfr # ESL-TI-WBS8-S-26W-F50
Zoro # G9089112
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-26W-F50
- Zoro # G9089112
- UPC # 842219126412
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,26 Watt,3528 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,26 Watt,3528 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Phenolic On/Of Bottom Turn Key Lamp Socket (C60536)
- HALO Frost Glass Lens, 6150 (6150SN)
- ILC Replacement for Evictor Evictor 100k replacement light bulb lamp (EVICTOR 100K EVICTOR)
- ILC Replacement for Halco Mh350/bu/ps replacement light bulb lamp (MH350/BU/PS HALCO)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2440-100)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-5000)
- DIODE LED 200 LED Tape Light, 24V, 3500K, 100 ft. Spool (DI-24V-BLBSC2-35-100)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- Esl Vision LED Strip Lights