Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 26 Watt, 3488 lm
Mfr # ESL-TI-WBS8-S-26W-F40
Zoro # G9088141
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-26W-F40
- Zoro # G9088141
- UPC # 842219126405
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,26 Watt,3488 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,26 Watt,3488 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC HALOGEN BULB 180LMN 20W (BPQ20/G8/RP)
- ILC Replacement for Philips Pl-l 36w/30/4p replacement light bulb lamp (PL-L 36W/30/4P PHILIPS)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL835 PLUS ALTO 30PK)
- ILC Replacement For EIKO STR8PS90FCCTUD (STR8/PS90/FCCT/UD)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2440)
- AMERTAC Rope Light, 120 VAC, 2 W, 144-Lamp, LED Lamp, Daylight Light, 140 Lumens Lumens, 4500 K Color Temp (LROPE12W)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 2ft, 3500K (LLT-T5N-2-D-35K)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP3)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- Esl Vision LED Strip Lights