Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 26 Watt, 3447 lm
Mfr # ESL-TI-WBS8-S-26W-F30
Zoro # G9088351
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-26W-F30
- Zoro # G9088351
- UPC # 842219126382
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,26 Watt,3447 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,26 Watt,3447 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 24", 17W, T8, 4100K, PK30 (20540)
- ILC Replacement for BULBRITE FT40/830RS (FT40/830RS BULBRITE)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB BL)
- LITE SOURCE Antique Brass Desk Lamp From The Banker I Collection (LS-224AB)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3500)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens (WL4 30L EZ1 LP840)
- ECCO Strip Lighting, Odd Shape, 24" L, 36 LED (EW0117)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- JESCO 48 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-48-SWC-WH)
- KEYSTONE 75W Power Selectable Constant Current LED Driver, KTLD-75-UV-PS1400-54-VDIM-LM2 (KTLD-75-UV-PS1400-54-VDIM-LM2)
- Esl Vision LED Strip Lights