Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 26 Watt, 3434 lm
Mfr # ESL-TI-WBS8-S-26W-F35
Zoro # G9088595
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS8-S-26W-F35
- Zoro # G9088595
- UPC # 842219126399
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,26 Watt,3434 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,26 Watt,3434 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- PEAK Peak Headlamp 9007 Hb5 (9007-BPP)
- BAYCO LED METAL PENLIGHT 100 LUM BLK (BYMT-100)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4050ew)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L Multicolored Plug-In LED Strip Tape Light Kit 1 pk (423501)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2440-16)
- MOR/RYDE Under The Step, Motion Activated, Set Of 2 (STP54-032)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- Esl Vision LED Strip Lights