Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 120 Watt, 17154 lm
Mfr # ESL-TIHO-WBS8-S-120W-F50
Zoro # G9085673
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-WBS8-S-120W-F50
- Zoro # G9085673
- UPC # 842219126948
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,120 Watt,17154 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,120 Watt,17154 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- ILC Replacement for Altman 902 replacement light bulb lamp (902 ALTMAN)
- ELCO LIGHTING Electronic Dimmable LED Driver (Medium) (DRVE24V24DW)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF11WW-90)
- RADIONIC HI-TECH LED Strip Light, 279 lm, 4500K (LY515-40-CW-9)
- DUAL-LITE Striplight LED, Retrofit Kit, Lens, 8ft. (LSRK8-4W-40VL-FA-EDU)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- SUNBLASTER High Output LED 6400K 24W Str (SL0900702)
- Esl Vision LED Strip Lights