Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 8ft., 120 Watt, 16950 lm
Mfr # ESL-TIHO-WBS8-S-120W-F40
Zoro # G9085883
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-WBS8-S-120W-F40
- Zoro # G9085883
- UPC # 842219126931
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 8ft.,120 Watt,16950 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 8ft.,120 Watt,16950 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 34V (S5020)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- SATCO ALLURA 25 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (03674)
- BULBRITE Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK (862786)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 4000K (LLT-T5N-4-D-40K)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36-8)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- Esl Vision LED Strip Lights