Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 60 Watt, 8522 lm
Mfr # ESL-TIHO-WBS4-S-60W-F50
Zoro # G9089900
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-WBS4-S-60W-F50
- Zoro # G9089900
- UPC # 842219126160
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,60 Watt,8522 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,60 Watt,8522 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 24" Flex Arm (95050)
- LUMAPRO LUMAPRO 180 to 185 Watts, 1 or 2 Lamps, Electronic Ballast (4KGH5)
- MAGNETEK Hoist Remote Controls And Pendant (SBP2-10-WHT)
- ILC Replacement for Sylvania 60t10/64 120v replacement light bulb lamp, 2PK (60T10/64 120V SYLVANIA)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- ILC Replacement for Eiko 10741 (10741 EIKO)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- ELCO LIGHTING Indoor Tape Light Accessories (EPSD22-120)
- DIODE LED 100 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-3000)
- Esl Vision LED Strip Lights