Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 60 Watt, 8421 lm
Mfr # ESL-TIHO-WBS4-S-60W-F40
Zoro # G9088990
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-WBS4-S-60W-F40
- Zoro # G9088990
- UPC # 842219126153
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,60 Watt,8421 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,60 Watt,8421 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- ILB GOLD Replacement For Ge General Electric G.E F34Cw/Rs/Wm/Eco (F34CW/RS/WM/ECO REPLACED BY)
- ILC Replacement for Satco F8t4/cw 13.2 replacement light bulb lamp (F8T4/CW 13.2 SATCO)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/840/LS EX39 G3 BB 3/1)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC1-27-100)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- HEISE 5 m Multi Color RGB LED Strip Light, 16 Colors (HE5MRGB1)
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- TASK LIGHTING 16ft TandemLED Tunable Smart LED Tape Light Kit, 1 Zone/Area, 2700K-5000K (L-TK1Z1A-16)
- ILC Replacement For EIKO STR4PS45835UD (STR4/PS45/835/UD)
- DIODE LED LED Tape Light Kits (DI-24V-BLBSC1-35-016)
- Esl Vision LED Strip Lights