Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 44 Watt, 5793 lm
Mfr # ESL-TI-WBS4-S-44W-F50
Zoro # G9089812
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-44W-F50
- Zoro # G9089812
- UPC # 842219126146
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,44 Watt,5793 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,44 Watt,5793 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 2.25 in. All Purpose Light Clips (9040-99-2628)
- HALO Regent 22 W Fluorescent Starter (FS-22B)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- LUMAPRO Miniature Halogen Bulb, 850 lm, 50W, Clear (Q50T3/CL/SCD-1PK)
- AMERTAC Rope Light, 120 VAC, 2 W, 144-Lamp, LED Lamp, Daylight Light, 140 Lumens Lumens, 4500 K Color Temp (LROPE12W)
- DIODE LED LED Tape Light Kits (DI-24V-BLBSC1-35-016)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- SUNBLASTER High Output LED 6400K 24W Str (SL0900702)
- ETI CEILING LIGHT 732L 4.72in. (564211420)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- Esl Vision LED Strip Lights