Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 44 Watt, 5723 lm
Mfr # ESL-TI-WBS4-S-44W-F40
Zoro # G9088604
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-44W-F40
- Zoro # G9088604
- UPC # 842219126139
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,44 Watt,5723 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,44 Watt,5723 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Rcn-4S32-Sc (RCN-4S32-SC)
- TCP LED, 10W R20, DIM, 2700K, Flood (LED10R20D27K)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- ECCO Strip Lighting, Odd Shape, 24" L, 36 LED (EW0117)
- TASK LIGHTING 23-15/16In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL24-WT-TW)
- LUXRITE 4 FT Slim Linear LED Shop Light 3 CCT Options 3500K-5000K 34/38/45W 4794/5240/5940LM 0-10V Dimmable (LR25185-1PK)
- DESIGNERS FOUNTAIN 45-Watt 4 ft Equivalent Integrated LED Linear Strip Light (ST4LSWDMDSC)
- JESCO LIGHTING GROUP 15.2 watt Dimmable linear LED Fixture (DL-RS-48-RGB)
- JASCO Jasco Products 218419 26426 12 in.Plug Led Lgt Fixture (218419)
- Esl Vision LED Strip Lights