Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 44 Watt, 5673 lm
Mfr # ESL-TI-WBS4-S-44W-F35
Zoro # G9088333
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-44W-F35
- Zoro # G9088333
- UPC # 842219126122
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,44 Watt,5673 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,44 Watt,5673 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Powerful 500 Lumen Headlamp (NEB-HLP-0006)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- FEIT ELECTRIC 7 W PL 5.31 in. L CFL Bulb Soft White Compact 2700 K (BPPL7)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 40K (S29833)
- LIGHT EFFICIENT DESIGN 8W X 10 - 100 FT WORK SITE STRING LIGHT SET (LED-9003-50K-10PK-163-G2)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, LED Strip Light, 5000 Lumens 4000K, White (ZL1N L48 5000LM FST MVOLT 40K 80CRI WH)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430-16)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- DUAL-LITE Striplight LED, Retrofit Kit, Lens, 8ft. (LSRK8-4W-40VL-FA-EDU)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-5000)
- KIM LIGHTING Step Light, LED, 5 Watts, Bronze (EL807/3L3KUV/DB)
- Esl Vision LED Strip Lights