Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 36 Watt, 4746 lm
Mfr # ESL-TI-WBS4-S-36W-F50
Zoro # G9089654
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-36W-F50
- Zoro # G9089654
- UPC # 842219126108
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,36 Watt,4746 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,36 Watt,4746 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/11430 32 GEB WH (DSBDDROP)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/930CA)
- NUVO 1-Light, LED, 12W Track Head, Small Cylinder, Matte Black, 36 Deg. Beam (TH474)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, LED Strip Light, 5000 Lumens 4000K, White (ZL1N L48 5000LM FST MVOLT 40K 80CRI WH)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC2-50-016)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 4000K (WL4 20L EZ1 LP840 N100 NES7 DIM10)
- JUNO LIGHTING JFX LED Tapelight Slim Channel Accessory (JFX SLCH M50)
- MONTEZUMA LED Light Bar Kit, 5-Bar (MLA-5)
- LIGHT EFFICIENT DESIGN 8W X 10 - 100 FT WORK SITE STRING LIGHT SET (LED-9003-50K-10PK-163-G2)
- Esl Vision LED Strip Lights