Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 36 Watt, 4689 lm
Mfr # ESL-TI-WBS4-S-36W-F40
Zoro # G9088211
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-36W-F40
- Zoro # G9088211
- UPC # 842219126092
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,36 Watt,4689 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,36 Watt,4689 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Die-Cast Adjustable Baffle Trim" (EL2693B)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- SATCO 80W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49395)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q500T3/Cl-240V (Q500T3/CL-240V)
- ELCO LIGHTING Surface Mount Aluminum Channel (EUD35-8)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2430-16)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- RACE SPORT 9Ft (3M) 5050 Led Tape Strip Reel Lighting (Red) (RS-9FT-5050-R)
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- Esl Vision LED Strip Lights