Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 36 Watt, 4648 lm
Mfr # ESL-TI-WBS4-S-36W-F35
Zoro # G9090941
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-36W-F35
- Zoro # G9090941
- UPC # 842219126085
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,36 Watt,4648 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,36 Watt,4648 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO Satco Nuvo 1.5 in. H X 23.75 in. W X 23.75 in. L White LED Ceiling Light Fixture (65/571)
- PELICAN High Visibility Yellow Led 162 lm (033250-0102-245)
- FEIT ELECTRIC LED FLT ST19 SW100W 2PK (ST19100CL927CA2)
- ELCO LIGHTING 6 Cedar System New Construction IC Airtight Housing w/Driver" (E6LC20ICA2)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36-8)
- AMERTAC Rope Light, 120 VAC, 2 W, 144-Lamp, LED Lamp, Daylight Light, 140 Lumens Lumens, 4500 K Color Temp (LROPE12W)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- ELCO LIGHTING RGB 4.4W/ft. Indoor LED Tape Light (E44-24M)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33)
- Esl Vision LED Strip Lights