Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 36 Watt, 4635 lm
Mfr # ESL-TI-WBS4-S-36W-F30
Zoro # G9091580
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-36W-F30
- Zoro # G9091580
- UPC # 842219126078
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,36 Watt,4635 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,36 Watt,4635 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2661L, 5000K (DMW2 L24 2000LM AFL MD MVOLTGZ1050K80CRI)
- BULBRITE Pack of 12 Incandescent G40 Medium Screw Base E26 Light Bulb, 60 Watt, Clear, 12PK (861133)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2440)
- ELCO LIGHTING Round Corner Mount Aluminum Channel (EUD36-8)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- ELCO LIGHTING 30W Waterproof LED Power Supply (DRV30W)
- Esl Vision LED Strip Lights