Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 30 Watt, 4089 lm
Mfr # ESL-TIHO-WBS4-S-30W-F50
Zoro # G9091212
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-WBS4-S-30W-F50
- Zoro # G9091212
- UPC # 842219125774
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,30 Watt,4089 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,30 Watt,4089 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- COAST CUTLERY G20 Led (19304)
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/V/841/LED (PL26E/V/841/LED)
- NIGHTSTICK Traffic Wand, LED, Red (NSP-1632)
- LITHONIA LIGHTING LED Strip Light, 8 ft L, Flat Lens, 88 W (CSS L96 ALO4 MVOLT SWW3 80CRI)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2430)
- ELCO LIGHTING RGB 4.4W/ft. Indoor LED Tape Light (E44-24M)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 5000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-5000)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2440)
- DABMAR LIGHTING Dabmar Lighting P-LED5-T-CON Inline Splice T-Connector for LV-LED5 Rope Light (P-LED5/T-CON)
- Esl Vision LED Strip Lights