Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 30 Watt, 4040 lm
Mfr # ESL-TIHO-WBS4-S-30W-F40
Zoro # G9090689
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-WBS4-S-30W-F40
- Zoro # G9090689
- UPC # 842219125767
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,30 Watt,4040 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,30 Watt,4040 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement, Wf8 Led 30K40K50K Mvolt 90Cri Mw M6 Led Fixture (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-W)
- BAYCO Replacement Bulb (SL-103PDQ)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- DO IT BEST 3' Lnkbl Led Shop Light (SP3F-030T126UN-24T)
- TASK LIGHTING 5 Ft 120 Lm/Ft Vanity Night Light Kit, Tape Lighting W/ Doppler Motion Sensor Switch, 4000K (L-VNLK-05-40)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 48W, Black (DI-PA-24V48W-CL2-B)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- COOPER LIGHTING 2' Fluo Strip Light (SNF117RB)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- Esl Vision LED Strip Lights