Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 30 Watt, 3939 lm
Mfr # ESL-TI-WBS4-S-30W-F50
Zoro # G9090059
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-30W-F50
- Zoro # G9090059
- UPC # 842219126061
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,30 Watt,3939 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,30 Watt,3939 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Recessed Downlight 5"/6 ft. ft. (53192211)
- GE LAMPS GE LIGHTING 150W, ED23.5 High Pressure Sodium HID Light Bulb (LU150/55/H/ECO)
- NITE IZE Rechargeable Headlamp, Coyote, 170 lumens (R170RH-29-R7)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- ILC Replacement For EIKO XBAT08S40KBUYW (XBAT08-S40K-BUYW)
- FEIT ELECTRIC FT STR LTS LED SMART 24ft (LVSL24-12RGBWAG)
- LITHONIA LIGHTING LED Striplight, Round Lens, 3750 lm (CLXL363750LMSEFRDLMVOLTGZ10 40K 80CRI WH)
- PORTOR 4FT LED Stairwell Light, CCT and Wattage Selector, Motion Sensor. EM Battery Backup (PT-STL-4FT-3CP-EM)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WROLL-1)
- Esl Vision LED Strip Lights