Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 30 Watt, 3857 lm
Mfr # ESL-TI-WBS4-S-30W-F35
Zoro # G9091650
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-30W-F35
- Zoro # G9091650
- UPC # 842219126047
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,30 Watt,3857 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,30 Watt,3857 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/U/ED28)
- LEVITON Keyless Lamphld660W125V (1403-W)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- ZORO SELECT StringLights, 23.7ft, Bllt, 70LEDs, Multi (60RG18)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2440-100)
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- PROGRESS LIGHTING Four-Foot LED Strip Light (P730001-030-30)
- Esl Vision LED Strip Lights