Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 30 Watt, 3847 lm
Mfr # ESL-TI-WBS4-S-30W-F30
Zoro # G9090549
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-30W-F30
- Zoro # G9090549
- UPC # 842219126030
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,30 Watt,3847 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,30 Watt,3847 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- ILC Replacement for Satco H38av-100dx replacement light bulb lamp (H38AV-100DX SATCO)
- ILC Replacement for Philips 150ps25/99 120-130v replacement light bulb lamp (150PS25/99 120-130V PHILIPS)
- ILC Replacement for Ushio Jcs120v-1000wcp28 replacement light bulb lamp (JCS120V-1000WCP28 USHIO)
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2427)
- ILC Replacement for Eiko 10741 (10741 EIKO)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32-8)
- ETI CEILING LIGHT 732L 4.72in. (564211420)
- EMERALD 10FT LED Strip Lights, Colored USB Connecting TV Backlight with Remote, 16 Color Lights (SM-720-1610)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- Esl Vision LED Strip Lights