Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 26 Watt, 3587 lm
Mfr # ESL-TI-WBS4-S-26W-F50
Zoro # G9090269
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-26W-F50
- Zoro # G9090269
- UPC # 842219126023
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,26 Watt,3587 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,26 Watt,3587 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12 Watt A19 LED, White, 5000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11446)
- ILC Replacement for ELECTRIX 1770 (1770 ELECTRIX)
- HATCO Light Bulb, 130V, 40W, Coated (02.30.265.00)
- HALO Straight Metal Baffle, 6101 (6101BB)
- EMERALD 10FT LED Strip Lights, Colored USB Connecting TV Backlight with Remote, 16 Color Lights (SM-720-1610)
- VISION X LIGHTING 4005136 6 in. LED Bars Green, 2PK (HIL-M6G)
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-LS1-4F-3CP-EM)
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- DIODE LED 200 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-2700)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- Esl Vision LED Strip Lights