Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 26 Watt, 3523 lm
Mfr # ESL-TI-WBS4-S-26W-F40
Zoro # G9090993
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-26W-F40
- Zoro # G9090993
- UPC # 842219126016
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,26 Watt,3523 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,26 Watt,3523 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent Ps Shape Ps40, Replacement For Norman Lamps, 620Ps40P-130V (620PS40P-130V)
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHB1)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security White Acrylic Lens (6364200)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 50K 80CRI)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3500)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- ENERGETIC LIGHTING LED 2' Vapor Tight 4K 20W 2620Lm 110-Deg 120-277V UL Listed DLC-P (E2VT2A20-840)
- DESIGNERS FOUNTAIN 8 ft Integrated LED White Strip Light Fixture, 4000K (ST8L74DMD40)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC2-27-016)
- ELCO LIGHTING Electronic Dimmable LED Driver (Medium) (DRVE24V24DW)
- Esl Vision LED Strip Lights