Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 26 Watt, 3492 lm
Mfr # ESL-TI-WBS4-S-26W-F35
Zoro # G9090162
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-26W-F35
- Zoro # G9090162
- UPC # 842219126009
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,26 Watt,3492 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,26 Watt,3492 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- STREAMLIGHT STREAMLIGHT 120/14 Lumens, LED Yellow Headlamp (61052)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- ILB GOLD Bulb, Incandescent Ps Shape Ps35, In-0300Ps35Fr5K, 2PK (IN-0300PS35FR5K)
- NICOR NICOR ACW-20-4S-UNV-40K 4 ft. Dimmable LED Wraparound with Prismatic Acrylic Lens in 4000K (ACW-20-4S-UNV-40K)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- DIODE LED 200 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-3000)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- TASK LIGHTING 23-15/16In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL24-WT-TW)
- FEIT ELECTRIC Floodlight Alum Ms Brnz (S105DFL850MOTBZ)
- WESTEK UNDER CBNT LED WH 300L (CTRO2-L12W)
- Esl Vision LED Strip Lights