Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 26 Watt, 3460 lm
Mfr # ESL-TI-WBS4-S-26W-F30
Zoro # G9090485
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-26W-F30
- Zoro # G9090485
- UPC # 842219125996
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,26 Watt,3460 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,26 Watt,3460 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Baffle Trims" (EL140CT5W)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF11WW-90)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2427)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- Esl Vision LED Strip Lights