Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 22 Watt, 2895 lm
Mfr # ESL-TI-WBS4-S-22W-F50
Zoro # G9091282
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-22W-F50
- Zoro # G9091282
- UPC # 842219125750
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,22 Watt,2895 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,22 Watt,2895 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREE Clear Acrylic Refector (CXBP16)
- WESTINGHOUSE Keyless Lamp Socket (70409)
- ILC Replacement for GE General Electric G.E Ge332max-g-n (GE332MAX-G-N GE GENERAL ELECTRIC G.E)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-1-WH)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 4000K (LLT-T5N-4-D-40K)
- COLUMBIA LIGHTING LED Patient Bed Light, 1 Lamp, 82W, 120V (EBL4-35-WH-120)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- KEYSTONE 75W Power Selectable Constant Current LED Driver, KTLD-75-UV-PS1400-54-VDIM-LM2 (KTLD-75-UV-PS1400-54-VDIM-LM2)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- Esl Vision LED Strip Lights