Shop All LED Strip Lights
Esl Vision
Ti LED Strip WBS 4ft., 22 Watt, 2829 lm
Mfr # ESL-TI-WBS4-S-22W-F30
Zoro # G9090284
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TI-WBS4-S-22W-F30
- Zoro # G9090284
- UPC # 842219125729
- Country of Origin United States
- Category LED Strip Lights
Details
Item | Ti LED Strip WBS 4ft.,22 Watt,2829 lm |
Wattage Equivalency | 3800W HAL |
Description
Ti LED Strip WBS 4ft.,22 Watt,2829 lm, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G2-15W-50K)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 8" H (7951GT)
- ILC Replacement for GE General Electric G.E 42068 replacement light bulb lamp (42068 GE GENERAL ELECTRIC G.E)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 150W 55K E39 120-277V (CL-150W11-55K-E39)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- TASK LIGHTING 23-15/16In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL24-WT-TW)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- SUNBLASTER High Output LED 6400K 36W Str (SL0900703)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- Esl Vision LED Strip Lights